Mak-A-Key

Keystock 1/8 x 3/16 x 1 Ft CS Z3 UN

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Type: Undersized
  • Length: 12.000" (1 Ft)
  • Width: .188" (3/16)
  • Height: .125" (1/8)
  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Rockwell Hardness: HRB 50 Min
  • Size: 1/8" x 3/16"
See full product details
$1.79
Must order in multiples of 6

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Mak-A-Key #3101250187-12 Specifications

  • Type: Undersized
  • Length: 12.000" (1 Ft)
  • Width: .188" (3/16)
  • Height: .125" (1/8)
  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Rockwell Hardness: HRB 50 Min
  • Size: 1/8" x 3/16"
  • Country of Origin (subject to change): United States

Description

Keystock-Standard Grade-Undersize Plated. Keystock 1/8 x 3/16 x 1 Ft CS Z3 UN

Restrictions and Compliance

Reviews of Mak-A-Key #3101250187-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.