Mak-A-Key

Keystock 3/4 x 1 x 1 Ft CS Z3 OV

Mak-A-Key Keystock 3/4 x 1 x 1 Ft CS Z3 OV 3607501000-12
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Rockwell Hardness: HRB 50 Min
  • Height: .750" (3/4)
  • Size: 3/4" x 1"
  • Width: 1.000" (1)
  • Overall Length: 12.000" (1 Ft)
  • Country of Origin (subject to change): United States
See full product details
$23.44

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mak-A-Key #3607501000-12 Specifications

  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Rockwell Hardness: HRB 50 Min
  • Height: .750" (3/4)
  • Size: 3/4" x 1"
  • Width: 1.000" (1)
  • Overall Length: 12.000" (1 Ft)
  • Country of Origin (subject to change): United States

Description

Keystock-Standard Grade-Oversize Plated. Keystock 3/4 x 1 x 1 Ft CS Z3 OV

Restrictions and Compliance

Reviews of Mak-A-Key #3607501000-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.