Mak-A-Key

Keystock 3/8 x 5/8 x 1 Ft CS Z3 UN

Mak-A-Key Keystock 3/8 x 5/8 x 1 Ft CS Z3 UN 3103750625-12
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Length: 12.000" (1 Ft)
  • Width: .625" (5/8)
  • Height: .375" (3/8)
  • Size: 3/8" x 5/8"
  • Rockwell Hardness: HRB 50 Min
  • Country of Origin (subject to change): United States
See full product details
$7.64

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mak-A-Key #3103750625-12 Specifications

  • Material: Carbon Steel
  • Finish: Zinc Clear Trivalent
  • Length: 12.000" (1 Ft)
  • Width: .625" (5/8)
  • Height: .375" (3/8)
  • Size: 3/8" x 5/8"
  • Rockwell Hardness: HRB 50 Min
  • Country of Origin (subject to change): United States

Description

Keystock-Standard Grade-Undersize Plated. Keystock 3/8 x 5/8 x 1 Ft CS Z3 UN

Restrictions and Compliance

Reviews of Mak-A-Key #3103750625-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.