Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 5/8 in H
Mfr # 3006250750-72
Zoro # G300004569
Sold in multiples of 2 for $134.10
$134.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 5/8 in
- Material Carbon Steel
- Finish Plain
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 5 mm H 300805-1000
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 7/16 in W, 7/16 in H 3104370437-12
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 4 mm W, 4 mm H 800404-1000
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H M39270.422.0001
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H WWG850500050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/4 in W, 3/4 in H WWG300750075036
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H WWG310375050012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0016
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H WWG310606305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H WWG700375037572
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 1/8 in W, 1/8 in H WWG700125012512
- Mak-A-Key Undersized Key Stock