Mak-A-Key

Keystock 5/8 x 5/8 x 3 Ft SS300 PL UN

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Type: Undersized
  • Length: 36.000" (3 Ft)
  • Width: .625" (5/8)
  • Height: .625" (5/8)
  • Material: Stainless Steel
  • Finish: Plain
  • Size: 5/8" x 5/8"
  • Rockwell Hardness: HRB 82
See full product details
$58.31

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Mak-A-Key #7006250625-36 Specifications

  • Type: Undersized
  • Length: 36.000" (3 Ft)
  • Width: .625" (5/8)
  • Height: .625" (5/8)
  • Material: Stainless Steel
  • Finish: Plain
  • Size: 5/8" x 5/8"
  • Rockwell Hardness: HRB 82
  • Country of Origin (subject to change): United States

Description

Keystock-Stainless-300 Series Undersize. Keystock 5/8 x 5/8 x 3 Ft SS300 PL UN

Restrictions and Compliance

Reviews of Mak-A-Key #7006250625-36

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.