Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H
Mfr # 3005620562-72
Zoro # G800006209
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 9/16 in
- Material Carbon Steel
- Finish Plain
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H 302525-1000
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 14 mm W, 10 mm H 301410-1000
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H 8003120312-12
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H WWG800625062512
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H 11177
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H WWG310250037512
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H WWG700625062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1-1/4 in W, 1-1/4 in H WWG301250125036
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0080
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 6 mm W, 6 mm H WWG700606305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H WWG310187018736
- Mak-A-Key Undersized Key Stock