Mak-A-Key

Keystock M16 x 10 x 1M CS PL UN

Mak-A-Key Keystock M16 x 10 x 1M CS PL UN 301610-1000
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Plain
  • Length: M1000.00
  • Width: M16.00
  • Height: M10.00
  • Size: M16 x 10
  • Rockwell Hardness: HRB 87
  • Country of Origin (subject to change): United States
See full product details
$19.34

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mak-A-Key #301610-1000 Specifications

  • Material: Carbon Steel
  • Finish: Plain
  • Length: M1000.00
  • Width: M16.00
  • Height: M10.00
  • Size: M16 x 10
  • Rockwell Hardness: HRB 87
  • Country of Origin (subject to change): United States

Description

Keystock-Metric-Plain. Keystock M16 x 10 x 1M CS PL UN

Restrictions and Compliance

Reviews of Mak-A-Key #301610-1000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.