Skip to Main Content
customer-service Help
Make 2 Fit

25 in. Spiral Tilt Balance, Red Tip

Make 2 Fit 25 in. Spiral Tilt Balance,  Red Tip FL 2520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.22
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $14.22

Make 2 Fit #FL 2520 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These Spiral Tilt Balances by Make-2-Fit are constructed of steel and come in a mill-finished tube. The FL series measures 3/8 in. in diameter and feature an identifying red-colored nylon bushing. The bushing colors of spiral tilt balances indicate their spring weight, and the red colored bushing designates these balances are for use with sash of medium weight. These spiral balances are used on vinyl single hung tilt windows, and they are easy to install with a few simple tools.
  • Constructed of metal tubing, a nylon bushing and steel tensioning spring
  • Tubing comes in an unfinished, corrosion resistant, milled finish
  • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
  • Features a tilt style construction and fittings
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Make 2 Fit #FL 2520