Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Frame, Aluminum, 72" L x 5/16" W

  • Zoro #: G3345023
  • Mfr #: PL 14073
$64.68 ($3.23/unit)
  • Finish: Painted
  • Hardware: Not included
  • Door Type: Screen Door
See full product details
Orders over $75 ship free.

Make-To-Fit #PL 14073 Specifications

  • Zoro #: G3345023
  • Mfr #: PL 14073
Finish: Painted Hardware: Not included
Door Type: Screen Door Width: 5/16 in
Color: Brown Item: Frame
Height: 3/4 in Closer Type: Standard Duty
Length: 72 in Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Frame, Door Type Screen Door, Length 72 in, Width 5/16 in, Height 3/4 in, Material Aluminum, Brown, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Package Quantity 20

Reviews of Make-To-Fit #PL 14073