Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Frame Corners, White, Plastic, PK4

  • Zoro #: G3784020
  • Mfr #: PL 7729
$1.27 ($0.32/unit)
  • Color: White
  • Hardware: Not included
  • Material: Plastic
See full product details
Orders over $75 ship free.

Make-To-Fit #PL 7729 Specifications

  • Zoro #: G3784020
  • Mfr #: PL 7729
Color: White Hardware: Not included
Material: Plastic Item: Frame Corners
Finish: Painted Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Frame Corners, Plastic, Painted, Color White, Package Quantity 4

Reviews of Make-To-Fit #PL 7729