Makita
1/2 in, 18V DC Cordless Drill, Battery Included
- Zoro #: G2579363
- Mfr #: XFD10Z, XFD10Z + BL1840B-2
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 4.0 Ah
- Brushless Motor: No
- Series: 18V LXT
- Item: Drill Kit
- Battery Included / Bare Tool: Battery Included
$396.00
Subtotal: $396.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Makita #XFD10Z, XFD10Z + BL1840B-2 Specifications
- Zoro #: G2579363
- Mfr #: XFD10Z, XFD10Z + BL1840B-2
- UPC #: 088381699020
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 4.0 Ah
- Brushless Motor: No
- Series: 18V LXT
- Item: Drill Kit
- Battery Included / Bare Tool: Battery Included
- Chuck Size: 1/2 in
- Corded/Banded: Cordless
- Drill: 5WFP8
- Number of Tools: 2
- Battery Pack Replacement: 33RT44
- Corded/Cordless: Cordless
- Battery Included: 33RT44
- Max. Torque: 480 in-lb
- Tool Weight: 3.3 lb
- Handle Type: Pistol Grip
- Clutch Style: Mechanical
- Autofeed: No
- Battery Series: 18V LXT
- Number of Batteries Included: 2
- Number of Speed Settings: 2
- Number of Clutch Settings: 21+Drill Mode
- Built-In Light: Yes
- Drill Chuck Type: Keyless
- Housing Material: Plastic
- Drilling Capacity in Steel: 1/2 in
- Min. Torque: 0
- Anti-Kick Back: No
- Wireless Tool Tracking: No
- Power Source: Cordless
- Drilling Capacity in Wood: 1 1/2 in
- Switch Type: Trigger
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries
- Overall Length: 7 3/8 in
- Handle Material: Rubber
- Battery Model No.: 33RT44
- Throttle Type: Trigger
- Cordless Drill Class: Compact
- Max. Speed: 1,900 RPM
- Variable Speed: Yes
- Min. Speed: 600 RPM
- Chuck Material: Metal/Plastic
- Charger Included: No
- Torque Range: 0 in-lb to 480 in-lb
- Battery Model Number: 33RT44
- Maximum Speed: 1,900 RPM
- Minimum Torque: 0 in-lb
- Minimum Speed: 600 RPM
- Max Speed: 1,900 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, 18V LXT Series, Chuck Size 1/2 in, Max. Torque 480 in-lb, Battery Included 33RT44, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 33RT44, Tool Weight 3.3 lb
Restrictions and Compliance
- Hazardous material
Reviews of Makita #XFD10Z, XFD10Z + BL1840B-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA DRILL 1/2" 12V MP6313DWAE
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT FD07R1 + BL1041B
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM GAD02Z
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM GAD01Z
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool XFD03Z
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM MPDS4011
- MAKITA DRILL DRIVER 18V LI-ION 1/2" 2SP. MPLXPH03
- MAKITA Max Cxt(R) 3/8" Driver-Drill 12V FD09Z
- DEWALT Cordless Drill/Driver, 2 Batteries, 20.0VW DCD777C2/DWA1184
- MILWAUKEE TOOL M12 SURGE 1/4" Impact Kit, 3/8" Ratchet 3403-22, 48-11-2425
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion DCD130T1
- Makita Cordless Drills