Skip to Main Content
customer-service Help
Makita

12.0 V Hammer Drill, Bare Tool, 3/8 in Chuck

Makita 12.0 V Hammer Drill,  Bare Tool,  3/8 in Chuck PH04Z
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.62
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Battery Included / Bare Tool: Bare Tool
See full product details
This item ships free.
Total: $96.62

Makita #PH04Z Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Battery Included / Bare Tool: Bare Tool
  • Chuck Size: 3/8 in
  • Battery Capacity: 2.0Ah/4.0Ah
  • Chuck Type: Keyless
  • Includes: Tool Only
  • Brushless Motor: Yes
  • Max. Torque: 250 in-lb
  • Battery Included: No
  • Clutch Style: Adjustable
  • Tool Length: 8 3/4 in
  • Battery Pack Replacement: Mfr. No. BL1021B, Mfr. No. BL1041B
  • Corded/Banded: Cordless
  • Blows per Minute: 0 to 25,500
  • Cordless Tool Battery Type: Li-Ion
  • Max. Power: Not Specified
  • Handle Type: T-handle
  • Item: Cordless Hammer Drill/Driver
  • Tool Weight: 3.8 lb
  • No Load RPM: 0 to 450/0 to 1700
  • Corded/Cordless: Cordless
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Hammer Drill/Driver, Voltage 12.0 V, Bare Tool, Chuck Size 3/8 in, Brushless Motor No, No Load RPM 0 to 450/0 to 1700, Blows per Minute 0 to 25,500, Max. Torque 250 in-lb, Max. Power Not Specified, Battery Included No, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Tool Length 8 3/4 in, Tool Weight 3.8 lb, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement Mfr. No. BL1021B

Reviews of Makita #PH04Z