Makita
12.0 V Hammer Drill, Bare Tool, 3/8 in Chuck
- Mfr # PH05Z
- Zoro # G6293701
$139.00
/ea
Subtotal: $139.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12.0 V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 3/8 in
- Battery Capacity 2.0 Ah, 4.0 Ah
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max GMH01M1
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck XPH12R
- MAKITA XGT Brushless 1-1/8" Rotary Hamm, 40V GRH02Z
- MAKITA Brushless 1-9/16" SDS-M, 36V (18V X2) LXT XRH07ZKUN
- MAKITA XGT Brushless 1-1/8" Rotary Hamm, 40V GRH02M1
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) XRH10PTW
- MAKITA 18V LXT BL 1/2" Hammer Driver-Drill, Tool Only XPH06Z-ARCH
- MAKITA Hammer Drvr-Drill 1/2"18V Lxt Tool Only MPXPH12Z
- MAKITA 18V Brushless 1/2" Hammer Driver-Drill Kit LXPH05
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor 2712-DE
- DEWALT Hammer Drill Kit, 20V, Bonus Battery DCD805D2
- Makita Cordless Hammer Drills