Makita
12V CXT Brushless Cordless 38 DriverDrill Bare
- Zoro #: G007991223
- Mfr #: MAKFD07Z
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$187.75
Subtotal: $187.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #MAKFD07Z
- Zoro #G007991223
- Country of OriginChina
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Makita #MAKFD07Z
Explore more
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included DF012DSE
- MAKITA 12V max CXT® 1/4" Hex Screwdriver FD10Z
- MAKITA XGT Brushless Compact 1/2" Drill, 40V GFD02Z
- MAKITA Makita LXT XFD11R1B Drill/Driver Kit, 18 V Battery, Lithium-Ion Battery, 1/2 in Chuck XFD11R1B
- MAKITA 1/2 in, 36V DC Cordless Drill XAD03PT
- MAKITA Right Angle Drill Kit, Cordless, 1/2 in XAD05T
- MAKITA DRILL DRIVER 18V LI-ION 1/2" 2SP. MPLXPH03
- MAKITA 11/32 CORDLESS DRILL BIT* MP711020-A
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM GAD01Z
- MILWAUKEE TOOL M18 Cordless Right Angle Drill 2615-20
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall 2808-20,2719-20
- Makita Cordless Tools