- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- 12V max CXT® 2-Pc. Combo Kit (2.0Ah)
Makita
12V max CXT® 2-Pc. Combo Kit (2.0Ah)
- Zoro #: G8156217
- Mfr #: CT233R
Tap to zoom
Hover or click to zoom
$192.82
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Cordless Tools Included: Drill, Circular Saw
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $192.82
Makita #CT233R Specifications
- Zoro #: G8156217
- Mfr #: CT233R
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Cordless Tools Included: Drill, Circular Saw
- Battery Capacity: (2) 2.0 Ah
- Number of Tools: 2
- Cordless Tool Battery Type: Li-Ion
- Includes: (2) Batteries, Charger, Circular Saw, Drill/Driver, Tool Bag
- Series: CXT
- No. of Batteries Included: 2
- Battery Included: Yes
- Carrying Case: Tool Bag
- Included Charger: 46AD64
- Charger: Mfr. No. DC10WD
- Drill: Mfr. No. FD09Z
- Circular Saw: Mfr. No. SH02Z
- Battery Pack Replacement: 52KE43
- Charger Replacement: 46AD64
- Item: Cordless Combination Kit
- Max. Torque: 250 in-lb
- Corded/Cordless: Cordless
- Power Source: Cordless
- Wireless Tool Tracking: No
- Included Saws & Grinders: Circular Saw (3-3/8 in Dia.)
- Drill - Max. Torque: 250 in-lb
- Circular Saw - Blade Dia.: 3 3/8 in
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Battery Model No.: (2) Mfr. No. BL1021B
- Charger Included: Yes
- Drill - Chuck Size: 3/8 in
- Case Included: Tool Bag
- Battery Series: 12V CXT
- Drill - Class: Compact
- Number of Batteries Included: 2
- Country of Origin (subject to change): China
Description
Cordless Combination Kit, Cordless Tools Included Drill, Circular Saw, Voltage 12V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Circular Saw, Drill/Driver, Tool Bag, Tool Brand Makita, Series CXT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1021B, Battery Series 12V CXT, Charger Mfr. No. DC10WD, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Makita #CT233R
Explore more
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear XSJ02Z
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter B-61581
- MAKITA 18V LXT® Job Site Radio XRM05W
- MAKITA 12V max CXT® 3/8" Right Angle Drill AD03Z
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) XT447T
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (5.0Ah) XT268T
- DEWALT Cordless 20V Drill, Impact, Recip Saw DCK279C2/DCS380B
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools DCK694P2
- Makita Cordless Combination Kits