Makita
12V max CXT® 9/16" SDS-PLUS Rotary Hammer Kit (2.0Ah)
Mfr # RH02R1
Zoro # G5184580
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 12.0 V
- No Load RPM 0 to 850
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MAKITA 18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer XRH06ZB
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape HR3001CK
- MAKITA Makita 317757-9 Guide Fence 317757-9
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A HR2811F
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) XRH01T
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) XPH12Z
- MAKITA Cordless Rotary Hammer Drill, Li-Ion XRH04Z + BL1850B
- MAKITA Brushless, 18V, 1" Rotary Hammer XRH01Z + BL1850B
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) XPH10Z
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit DCH133M2
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit DCH481X2
- Makita Rotary and Demolition Hammers