Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12V max CXT® 9/16" SDS-PLUS Rotary Hammer

  • Zoro #: G5369660
  • Mfr #: RH02Z
$154.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Makita #RH02Z Specifications

  • Zoro #: G5369660
  • Mfr #: RH02Z
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 12.0 V
  • No Load RPM: 0 to 850
  • Blows per Minute: 0 to 4900
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 2.0 Ah, 4.0 Ah
  • Core Bit Capacity: Not Specified
  • Solid Bit Capacity: 3/8 in
  • Brushless Motor: No
  • Corded/Cordless: Cordless
  • Series: 12V max
  • Standards: UL Listed
  • Tool Weight: 4.3 lb
  • Corded/Banded: Cordless
  • Features: 2-Mode Operation, Compact Design, LED Light
  • Tool Length: 9 11/16 in
  • Battery Included: No
  • Stop Rotation: No
  • Includes: Depth Gauge, Side Handle
  • Capacity in Concrete: 9/16 in
  • Battery Pack Replacement: 52KE43
  • Included Charger: No
  • Impact Energy: 0.7 ft-lb
  • Charger Replacement: 46AD64
  • Handle Type: D-Handle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 12.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, 4.0 Ah, 0 to 4900 Blows per Minute, 0 to 850 No Load RPM, Brushless Motor No, Series 12V MAX, Stop Rotation No, 9/16 in Capacity in Concrete, 3/8 in Solid Bit Capacity, Not Specified Core Bit Capacity, Impact Energy 0.7 ft-lb, Battery Included No, Battery Pack Replacement 52KE43, Handle Type D-Handle

Reviews of Makita #RH02Z