Skip to Main Content
customer-service Help
Makita

12V max CXT® Brushless 5/8" SDS-PLUS Rotary Hammer Kit (2.0Ah)

Makita 12V max CXT® Brushless 5/8" SDS-PLUS Rotary Hammer Kit (2.0Ah) RH01R1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$321.50
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.
Total: $321.50

Makita #RH01R1 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Max
  • Voltage: 12.0 V
  • No Load RPM: 0 to 680
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 4800
  • Battery Capacity: 2.0 Ah
  • Core Bit Capacity: Not Specified
  • Solid Bit Capacity: 3/8 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: 12V CXT
  • Capacity in Concrete: 5/8 in
  • Features: Brushless Motor, Compact and Ergonomic Design, LED Light, Variable Speed Trigger
  • Standards: UL Listed
  • Battery Included: 52KE43
  • Tool Weight: 4 lb
  • Impact Energy: 0.81 ft-lb
  • Tool Length: 9 7/8 in
  • Battery Pack Replacement: 52KE43
  • Stop Rotation: Yes
  • Corded/Banded: Cordless
  • Handle Type: Pistol Grip
  • Includes: (2) Batteries, Carrying Case, Charger
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 12.0 V, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, 0 to 4800 Blows per Minute, 0 to 680 No Load RPM, Brushless Motor Yes, Series 12V CXT, Stop Rotation Yes, 5/8 in Capacity in Concrete, 3/8 in Solid Bit Capacity, Not Specified Core Bit Capacity, Impact Energy 0.81 ft-lb, Battery Included 52KE43, Battery Pack Replacement 52KE43, Handle Type Pistol Grip

Restrictions and Compliance

Hazardous material

Reviews of Makita #RH01R1