Makita
12V max CXT® Compact Vacuum
Mfr # LC06ZW
Zoro # G9184290
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Vacuum Filtration Type Standard
- Weight 2.2 lb
- Vacuum Collection Type Bagless
Explore More Products
- MAKITA 18V LXT® Compact Vacuum XLC02ZW
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V XLC11ZW
- MAKITA HEPA Filter Dry Dust Extr/Vacuum, 2.1 gal XCV22ZU
- MAKITA 18V LXT® Compact Vacuum XLC01ZB
- MAKITA Handheld Vacuum, 18 V, Cordless XLC07SY1
- MAKITA Cordless Vacuum Kit, HEPA Filtration XCV09PT + DML805
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal GCV02ZX
- MAKITA Lxt Bl Hepa Backpack Vacuum Kit, 36V XCV17PG-3
- MAKITA Lxt Bl Hepa Backpack Vacuum Kit, 36V XCV09PT-3
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit 107305
- MAKITA Cordless Vacuum, 18.0V, Battery Included XCV09PT + BL1850B-2
- Makita Portable Vacuums