14 in L Battery-Powered Chain Saw Kit, 18 V, 4.0Ah

  • Mfr # XCU03Z - XCU03Z + BL1840B-2

  • Zoro # G2613718


product price:  $1,062.12
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
14 in
Handle Type
Compact Rear
Battery Voltage
18 V
Battery Amperage
4.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCU03Z - XCU03Z + BL1840B-2
Zoro #
G2613718
UPC #
088381832731
Country of Origin
Multiple

Dimensions

Bar Length
14 in

Details

Fuel Type
Battery Powered
Handle Type
Compact Rear
Battery Voltage
18 V
Battery Amperage
4.0Ah
Item
Battery-Powered Chain Saw Kit
Charge Time
40 min
Anti Vibration Handle
No
Run Time
60 min
Chain Oiler
Automatic
Replacement Chain
Mfr. No. 196741-5
Includes
(2) Batteries, (2) Chain Saw, (2) Guide Bar Cover
Battery Type
Lithium-Ion
Product Type
Cordless Chainsaw Kit
Battery Capacity
4.0 Ah
Voltage
18 V
Battery Platform
LXT(R)

Description

Battery-Powered Chain Saw Kit, Product Type Cordless Chainsaw Kit, Bar Length 14 in, Chain Oiler Automatic, Battery Capacity 4.0 Ah, Battery Platform LXT(R), Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.