Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" 18V 5.0Ah Battery Powered Cordless Chain Saw

  • Zoro #: G5104132
  • Mfr #: XCU04PT
Makita 16" 18V 5.0Ah Battery Powered Cordless Chain Saw XCU04PT
Makita 16" 18V 5.0Ah Battery Powered Cordless Chain Saw XCU04PT
Makita 16" 18V 5.0Ah Battery Powered Cordless Chain Saw XCU04PT
$425.65
  • Promotion Restriction: Not eligible for promotion
  • Anti Vibration Handle: No
  • Battery Type: Lithium-ion
See full product details
This item ships free.

Makita #XCU04PT Specifications

  • Zoro #: G5104132
  • Mfr #: XCU04PT
Promotion Restriction: Not eligible for promotion Anti Vibration Handle: No
Battery Type: Lithium-ion Bar Length: 16 in
Charger Replacement: 38XU23 Charge Time: 45 min
Replacement Chain: Mfr. No. 196741-5 Run Time: 60 min
Chain Oiler: Automatic Battery Voltage: 18 V
Item: Cordless Chain Saw Includes: (2) Batteries, Charger, Guide Bar, Chain, Guide Bar Cover
Fuel Type: Battery Powered Included Charger: 38XU23
Battery Amperage: 5.0Ah Handle Type: Compact Rear
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Chain Saw, Fuel Type Battery Powered, Bar Length 16 in, Automatic Chain Oiler, Anti Vibration Handle No, Replacement Chain Mfr. No. 196741-5, Includes (2) Batteries, Charger, Guide Bar, Chain, Guide Bar Cover, Lithium-Ion Battery Type

Restrictions and Compliance

Hazardous material

Reviews of Makita #XCU04PT