Makita
18V 1/4" Hex
- Mfr # XDT13T
- Zoro # G0336091
$349.00
/ea
Subtotal: $349.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Capacity (2) 5.0 Ah
- Battery Included Yes
- Brushless Motor Yes
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MAKITA 18V 7/16" Hex XWT09T
- MAKITA 18V 1/4" Hex XDT131
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers XDT13Z, XDT11Z + BL1840B-2
- MAKITA 12V 1/4" Hex DT04R1
- MAKITA Makita® 18V LXT Li-Ion 1/4 Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag XLT01
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz XWT16Z
- MAKITA 18V LXT Sub-Compact Brushless Impact Driver Kit XDT15RB
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench WT05Z
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench WT05R1
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM 2555P-20, 48-11-2440
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set 2862-22R,49-66-7016
- Makita Cordless Impact Tools