Makita
18V LXT® 3.0Ah Battery, 3/pk
- Zoro #: G8094496
- Mfr #: BL1830B-3
Tap to zoom
Hover or click to zoom
$239.19
pkg. of 3 ($79.73/ea)
- Voltage: 18V DC
- Battery Capacity: 3 Ah
- For Use With: Makita 18V Cordless Tools
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $239.19
Makita #BL1830B-3 Specifications
- Zoro #: G8094496
- Mfr #: BL1830B-3
- Voltage: 18V DC
- Battery Capacity: 3 Ah
- For Use With: Makita 18V Cordless Tools
- Cordless Tool Battery Type: Li-Ion
- Includes: (3) Batteries
- Series: LXT(R)
- Charger Input Voltage: 120V AC
- Item: Battery
- Included Charger: No
- Charger Replacement: 4NNN4, 38XU23
- Features: Equipped with Star Protection Computer Controls(TM), Impact Resistant, Integrated LED Battery Charge Level Indicator, Resists Self-Discharge
- Battery Series: LXT
- Wireless Tool Tracking: No
- Charger Included: No
- Cordless Tool Kit Contents: (3) Batteries
- Cordless Tool Battery Platform: 18V LXT
- Weight: 1.4 lb
- Number of Batteries Included: 3
- Battery Chemistry: Li-Ion
- Promotion Restriction: Not eligible for promotion
- Accessory Type: Battery
- Product Type: Battery
- Country of Origin (subject to change): Singapore
Description
Battery, Battery Capacity 3.0Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 3, Voltage 18V DC, Cordless Tool Kit Contents (3) Batteries, Charger Input Voltage 120V AC, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Makita #BL1830B-3
Explore more
- Makita Makita 5-1/2 In. Hook And Loop Foam Polishing Pad, T-02674 T-02674
- Makita 18V LXT® 4.0Ah Battery, 2/pk BL1840B-2
- Makita 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker XRM08B
- Makita Dust Case With Hepa Filter Cleaning Mechanism 199594-1
- Makita HOUSING SET 187432-9
- Makita 18V LXT® 4.0Ah Battery BL1840B
- Makita Cordless Tools