Makita
18V LXT BL 1/2" Hammer Driver-Drill, Tool Only
- Zoro #: G702566344
- Mfr #: XPH06Z-ARCH
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
$152.99
Subtotal: $152.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck PH05R1
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AWS™ XRH10ZW
- MAKITA XGT Brushless 1-9/16" SDS-MAX Ro, 40V GRH05M1
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck XPH12R
- MAKITA 18V LXT® Brushless Rivet Tool XVR01Z
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) XRH10PTW
- MAKITA Hammer Drvr-Drill 1/2"18V Lxt Tool Only MPXPH12Z
- MAKITA 12.0 V Hammer Drill, Bare Tool, 3/8 in Chuck PH05Z
- MAKITA CXT BL 3/8"Hammer Drill/Dvr Kit, 12V max PH05R1 + BL1041B
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit DCH273P2
- PORTER-CABLE 20V MAX* Cordless Hammer Drill (Tool Only) PCC620B
- Makita Cordless Tools