Makita
18V LXT® Compact Brushless Router Starter Kit (5.0Ah)
Mfr # XTR01T8J
Zoro # G3947463
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Features 3-Year Limited Warranty on Tool, Battery and Charger, Accepts Industry Standard Template Guides, Connects to Makita Vacuum Cleaners, Easy-To-Read Depth Scales, Electronic Speed Control, Equipped with Star Protection Computer Controls, High Visibility Base Design for Improved Handling and Performance, Non-Marring High-Durability Base Insert for Increased Work Piece Protection, On/Off Button with Separate Lock Button Helps Prevent Accidental Start-Up of The Tool, Quick Release Cam Lock System for Convenient Depth Adjustments and Base Removal/Installation, Shaft Lock for Quick and Easy Bit Changes, Slim and Ergonomically Designed Body with Rubberized Grip for Increased Comfort, Smooth Rack-And-Pinion Fine Depth Adjustment System for More Precise Settings, Soft Start Feature for Smoother Start-Ups and Better Accuracy, Variable Speed Control Dial
- Brushless Motor Yes
- Speed Type Variable
Explore More Products
- MAKITA 3-1/4 HP* Variable Speed Plunge Router RP2301FC
- MAKITA Compact Router Kit 1-1/4 hp RT0701CX7
- MAKITA Cordless Compact Router, 18V LXT Battery XTR01Z/BL1840BDC2
- MAKITA 3-1/4 HP* Plunge Router RP1800
- MAKITA 2-1/4 HP* Router RF1101
- MAKITA 2-1/4 HP* D-Handle Router RD1101
- MAKITA Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd. RT0701C
- MAKITA Makita® Router Collet Sleeve, 763803-0, 1/4" 763803-0
- MAKITA ROUTER PLUNGE 3-1/4HP 22000RPM MPRP1800
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) XTR01T7
- DEWALT Fixed Base for DW616/618 Routers DW6184
- Makita Routers & Accessories