Skip to Main Content
customer-service Help

18V LXT® Sub-Compact BL 11/16" SDS-PLUS Rotary Hammer Kit (2.0Ah)

Makita 18V LXT® Sub-Compact BL 11/16" SDS-PLUS Rotary Hammer Kit (2.0Ah) XRH06RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$362.35
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.
Total: $362.35

Makita #XRH06RB Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 680
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 4800
  • Battery Capacity: 2.0 Ah
  • Solid Bit Capacity: 3/8 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: LXT
  • Standards: UL Listed
  • Handle Type: Pistol Grip
  • Stop Rotation: No
  • Tool Weight: 4.6 lb
  • Battery Included: 33RT41
  • Corded/Banded: Cordless
  • Capacity in Concrete: 3/8 in
  • Tool Length: 10 3/4 in
  • Includes: (2) Batteries, Charger, Tool Bag
  • Battery Pack Replacement: 33RT41
  • Impact Energy: 0.9 ft-lb
  • Features: (2) Mode Operation, Built-In LED Light, Compact and Ergonomically Design, One Touch Sliding Chuck, Variable Speed Trigger, Vibration Handle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, 0 to 4800 Blows per Minute, 0 to 680 No Load RPM, Brushless Motor Yes, Series LXT, Stop Rotation No, 3/8 in Capacity in Concrete, 3/8 in Solid Bit Capacity, Impact Energy 0.9 ft-lb, Battery Included 33RT41, Battery Pack Replacement 33RT41, Handle Type Pistol Grip

Restrictions and Compliance

Hazardous material

Reviews of Makita #XRH06RB