Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

2" Brad Nailer, 18 Gauge

  • Zoro #: G4005121
  • Mfr #: AF505N

$109.00

Details
  • Item: Brad Nailer,18 Ga.,2\u0022
  • Country of Origin (subject to change): China
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Makita #AF505N Specifications

  • Zoro #: G4005121
  • Mfr #: AF505N
Item: Brad Nailer,18 Ga.,2\u0022 Country of Origin (subject to change): China

Description

Makita’s 2-inch Brad Nailer (model AF505N), features a durable and compact design with ease-of-use features including a narrow-nose design for a wide variety of finish applications. The AF505N can operate from 60 to 115 PSI, and drives a range of 18 gauge brad nails from 5/8” to 2-inch. The magazine capacity is up to 100 nails, with a quick release cam-lock to open the nail guide assembly to easily clear jammed nails. The nose piece is engineered for precise contact with the workpiece.

Reviews of Makita #AF505N