Makita
36V (18V X2) LXT® BL 10" Dual-Bevel Slide Miter Saw Kit, AWS™ (5.0Ah)
- Zoro #: G7957627
- Mfr #: XSL04PTU
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 36V DC
- Battery Capacity: 5.0 Ah
- Includes: (2) Batteries, Auto-Start Wireless Transmitter, Charger, Dust Bag, Hex Wrench, Miter Saw Blade, Triangular Rule, Vertical Vise
- Series: X2 LXT
- Height: 26 in
- Length: 31 3/4 in
- Width: 25 3/8 in
$1,139.00
Subtotal: $1,139.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA 18V LXT® Cut-Out Tool XOC01Z
- MAKITA 18V LXT® 5/16" Metal Hole Puncher XPP01ZK
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) XPP01T1K
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM XOC02Z
- MAKITA Drywall Cut-Out Tool 3706
- MAKITA 18V LXT® Compact Band Saw XBP03Z
- MAKITA 18V LXT LithiumIon Brushless Cordless QuickShift MAKXDT16T
- MAKITA CHARGER LI-ION MPDC10WB
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery 2732-20, 48-11-1880
- DEWALT Cordless Cut Out, 20V, w/Cable Cutting DCS551B/DCE150B
- DEWALT Cordless Cut Out, 20V, w/Drain Snake DCS551B/DCD200B
- Makita Cordless Tools