- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Rotary and Demolition Hammers
- /
- Rotary Hammers
- /
- 36V (18V X2) LXT® Brushless 1-1/8" Rotary Hammer Kit, HEPA Vac (5.0Ah)
Shop Alternate Products
This Product is Discontinued
Makita
36V (18V X2) LXT® Brushless 1-1/8" Rotary Hammer Kit, HEPA Vac (5.0Ah) (Discontinued)
Mfr # XRH08PTW
Zoro # G3752960
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 36.0 V
- No Load RPM 0 to 980
- Cordless Tool Battery Type Li-Ion
Customers Also Purchased
- Brand Makita
-
MFR #
XRH08PTW
-
Zoro #
G3752960
- UPC # 088381878333
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Rotary Hammer Kit |
Chuck Type | SDS Plus |
Voltage | 36.0 V |
No Load RPM | 0 to 980 |
Cordless Tool Battery Type | Li-Ion |
Blows per Minute | 0 to 5000 |
Battery Capacity | 5.0 Ah |
Core Bit Capacity | 2 1/8 in |
Solid Bit Capacity | 1 1/8 in |
Brushless Motor | Yes |
Corded/Cordless | Cordless |
Series | X2 LXT(R) |
Capacity in Concrete | 1 1/8 in |
Battery Included | (2) 38XU33 |
Impact Energy | 2.3 ft-lb |
Included Charger | 38XU23 |
Includes | Dust Case, Tool Bag |
Tool Weight | 10.8 lb |
Features | 3-Mode Operation, AVT(R) Technology, Electric Brake, LED Light, Retractable Tool Hook, Variable Speed Dial, XPT(TM) Technology |
Handle Type | Pistol Grip |
Stop Rotation | No |
Battery Pack Replacement | 38XU33, 38XU34 |
Standards | UL Listed |
Charger Replacement | 38XU23 |
Number of Batteries Included | 2 |
Anti-Kickback Clutch | No |
Solid Bit Optimal Drilling Range in Concrete | 3/16 in to 5/8 in |
Chuck Style | SDS-Plus |
Core Bit Capacity in Concrete | 1 1/8 in |
Vibration Level | 9 m/sq sec |
Modes of Operation | Hammer Only |
Drilling Capacity in Steel | 1/2 in |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Battery Series | LXT |
Drilling Capacity in Wood | 1 1/4 in |
Power Source | Cordless |
Maximum Blows per Minute | 5,000 bpm |
Battery Model Number | BL1850B |
Charger Model Number | DC18RD |
Maximum Speed | 980 RPM |
Charger Included | Yes |
Drilling Capacity in Concrete | 1 1/8 in |
Reversible | Yes |
Minimum Blows per Minute | 0 bpm |
Vibration Control | Yes |
Number of Speed Settings | Continuous |
Motor Type | Brushless |
Switch Type | Trigger |
Description
Cordless Rotary Hammer Kit, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Model Number BL1850B, Battery Series LXT
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material