- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Hammer Drills
- /
- 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT®, AWS™
Shop Alternate Products
This Product is Discontinued
Makita
36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT®, AWS™ (Discontinued)
Mfr # XRH10Z
Zoro # G9663073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 36.0 V
- No Load RPM 0 to 980
- Blows per Minute 0 to 5000
- Brand Makita
- MFR #XRH10Z
- Zoro #G9663073
- UPC #088381861939
- Country of OriginChina
- Category Cordless Hammer Drills
Dimensions
Tool Length | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Rotary Hammer |
Chuck Type | SDS Plus |
Voltage | 36.0 V |
No Load RPM | 0 to 980 |
Blows per Minute | 0 to 5000 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah |
Core Bit Capacity | 2 1/8 in |
Solid Bit Capacity | 1 1/8 in |
Corded/Cordless | Cordless |
Battery Included | No |
Brushless Motor | Yes |
Series | X2 LXT(R) |
Corded/Banded | Cordless |
Charger Replacement | 38XU23 |
Power Source | Cordless |
Features | 3-Mode Operation, AFT(R) Technology, AVT(R) Technology, AWS(TM) System, Electric Brake, LED Light, Retractable Hook, XPT(TM) Technology |
Handle Type | Pistol Grip |
Motor Type | Brushless |
Tool Weight | 9.9 lb |
Standards | UL Listed |
Included Charger | No |
Impact Energy | 2.3 ft-lb |
Capacity in Concrete | 1 1/8 in |
Switch Type | Trigger |
Cordless Tool Kit Contents | (1) Bare Tool |
Chuck Style | SDS-Plus |
Anti-Kickback Clutch | No |
Vibration Control | Yes |
Maximum Blows per Minute | 5,000 bpm |
Drilling Capacity in Wood | 1 1/4 in |
Reversible | Yes |
Core Bit Capacity in Concrete | 1 1/8 in |
Drilling Capacity in Steel | 1/2 in |
Vibration Level | 9 m/sq sec |
Battery Series | 18V LXT |
Maximum Speed | 980 RPM |
Drilling Capacity in Concrete | 1 1/8 in |
Number of Batteries Included | 0 |
Modes of Operation | Hammer and Rotate, Hammer Only, Rotate Only |
Charger Included | No |
Minimum Blows per Minute | 0 bpm |
Number of Speed Settings | 5 |
Solid Bit Optimal Drilling Range in Concrete | 3/16 in to 5/8 in |
Description
Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Series 18V LXT, Charger Included No, Drilling Capacity in Concrete 1 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material