Makita
6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle
- Zoro #: G9782997
- Mfr #: 9566PCX1
Hover or click to zoom Tap to zoom
$227.46
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $227.46
Makita #9566PCX1 Specifications
- Zoro #: G9782997
- Mfr #: 9566PCX1
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 120V AC
- Speed Type: Single
- Handle Design: Barrel Grip
- No Load RPM: 8,500 RPM
- Wheel Dia.: 6 in
- Number of Conductors: 2
- Features: Electronic Current Limiter, Labyrinth Construction
- Cord Length: 8 ft
- Spindle Thread Size: 5/8"-11
- Nominal Amps: 15
- Lock-on: Yes
- Corded/Cordless: Corded
- Includes: Both Cutting/Grinding Wheels and Guards, Inner Flange, Lock-Nut and Wrench, Side Handle
- Corded/Banded: Corded
- Lock-off: Yes
- Tool Weight: 5.5 lb
- Tool Length: 17 1/2 in
- Switch Type: Paddle
- Overall Length: 12 1/8 in
- Application: Grinding
- Current: 13 A
- Max. Speed: 9,000 RPM
- Power Source: Corded
- Minimum Speed: 9,000 RPM
- Wheel Diameter: 6 in
- Switch Location: Bottom
- Lock-Off Switch: Yes
- Case Included: No
- Lock-On Switch: No
- Anti-Vibration Technology: Yes
- Number of Speed Settings: 1
- Electrical Protection: Soft Start
- Nominal Voltage: 115V
- Speed Settings: Fixed
- Country of Origin (subject to change): United States
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Paddle, Overall Length 12 1/8 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Electrical Protection Soft Start, Lock-Off Switch Yes, Lock-On Switch No
Reviews of Makita #9566PCX1
Explore more
- MAKITA 7" Dust Extraction Surface Grinding Shroud 195386-6
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On GA4530
- MAKITA Angle Grinder with AFT and Brake 9 GA9070X1
- MAKITA Angle Grinder with AFT and Brake 7 GA7070X1
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6020YX1
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC GA5020Y
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6010Z
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover DWE43840CN
- ASTRO PNEUMATIC Short Straight Line Sander 888S
- THE MAIN RESOURCE Aluminum, Oxide, Disc, 120 Grit, 2", 100pcs TMRMI245-100
- Makita Sander Grinders & Accessories