Makita
7" Angle Grinder, 15.0A, Trigger, Lock-On
- Zoro #: G0326757
- Mfr #: GA7060
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Switch Type: Trigger
- Includes: Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
- Spindle Thread Size: 5/8"-11
- Features: AC/DC Switch, Brush Spiral Spring, Labyrinth Construction, Spiral Bevel Gears
- Tool Weight: 11.7 lb
- Number of Conductors: 0
$219.00
Subtotal: $219.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Makita
- MFR #GA7060
- Zoro #G0326757
- Country of OriginChina
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 7 in |
Overall Length | 17 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Trigger |
Includes | Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard |
Features | AC/DC Switch, Brush Spiral Spring, Labyrinth Construction, Spiral Bevel Gears |
Tool Weight | 11.7 lb |
Number of Conductors | 0 |
Case Included | No |
Minimum Speed | 8,500 RPM |
Material Application | Brick; Masonry; Ferrous Metal; Steel; Paint; Rust |
Lock-On Switch | No |
Switch Location | Bottom |
Max. Speed | 8,500 RPM |
Application | Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance |
Lock-Off Switch | Yes |
Number of Speed Settings | 1 |
Power Source | Corded |
Housing Material | Aluminum |
Current | 15 A |
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Switch Type Trigger, Overall Length 17 3/4 in, Housing Material Aluminum, Spindle Thread Size 5/8 in-11, Lock-Off Switch Yes, Lock-On Switch No
Reviews of Makita #GA7060
Explore more
- MAKITA Makita 154869-5 Sprocket Guard 154869-5
- MAKITA Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On 9557PB
- MAKITA 5" SJSâ„¢ Angle Grinder, 13.0A, Paddle 9565PC
- MAKITA Makita® 9557PBX1 4-1/2" Angle Grinder Power Pack 9557PBX1
- MAKITA 412 Paddle Switch Angle Grinder, with ACDC Switch MAK9557PB
- MAKITA Makita® 193794-5 5" Dust Extraction Grinder Cutting Guard For select 4-1/2" & 5" Angle Grinders 193794-5
- MAKITA GRINDER 7" ANGLE 6000RPM 15AMP MPGA7021
- MAKITA GRINDER ANGLE 4#6.0AMP1100RPM MPGA4030K
- MAKITA Makita 682566-8 Cord Guard 10 682566-8
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM WEV 15-125 HT
- PFERD 5" CC-GRIND-SOLID - 5/8-11 Thread - SGP STEEL VICTOGRAIN 10PK 61172
- Makita Angle Grinders & Accessories