Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.2V Lithium-Ion 1/4" Hex Driver-Drill Kit

  • Zoro #: G2771102
  • Mfr #: DF012DSE
$182.63
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: (2) 1.5 Ah
  • Cordless Tool Battery Type: Li-Ion
See full product details
This item ships free.

Makita #DF012DSE Specifications

  • Zoro #: G2771102
  • Mfr #: DF012DSE
Promotion Restriction: Not eligible for promotion Battery Capacity: (2) 1.5 Ah
Cordless Tool Battery Type: Li-Ion No Load RPM: 0 to 200/0 to 650
Tool Length: 11 in Handle Type: Pistol Grip
Corded/Banded: Cordless Battery Included: (2) Mfr. No. BL0715
Voltage: 7.2V DC Brushless Motor: No
Includes: (1) #2 Double Ended Phillips Bit (Mfr. No. 784244-7), (1) Tool Case (Mfr. No. 824842-6) Chuck: Keyless
Clutch Style: Mechanical Battery Pack Replacement: 4NNL9
Chuck Size: 1/4 in Number of Batteries: 2
Corded/Cordless: Cordless Max. Torque: 71 in-lb
Item: Drill Kit Tool Weight: 1.2 lb
Battery Included / Bare Tool: Battery Included Max. Power: 340 W
Transmission: 2-Speed Green Environmental Attribute: Product is Rechargeable
Autofeed: No Drive Size: 1/4 in Hex
Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger Built-In Light: Yes
Anti-Kick Back: No Chuck Material: Metal
Cordless Drill Class: Subcompact Drill Chuck Type: Keyless
Max. Speed: 650 RPM Number of Clutch Settings: 21+ Drill Mode
Variable Speed: No Housing Material: Plastic
Min. Speed: 200 RPM Battery Model No.: Mfr. No. BL0715
Handle Material: Rubber Torque Range: 32 in-lb to 71 in-lb
Throttle Type: Lever Drilling Capacity in Steel: 3/16 in
Wireless Tool Tracking: No Drilling Capacity in Wood: 1/4 in
Charger Included: Yes Charger Model: 4NNN3
Power Source: Cordless Number of Batteries Included: 2
Min. Torque: 32 in-lb Overall Length: 10 3/4 in
Number of Speed Settings: 2 Free Speed: 650 RPM
Screwdriver Type: General Purpose Screwdriver Clutch Type: Mechanical
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 7.2V DC, Max. Torque 71 in-lb, No Load RPM 0 to 200/0 to 650, Clutch Style Mechanical, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 1.5 Ah, Battery Included (2) Mfr. No. BL0715, Battery Pack Replacement 4NNL9, Tool Length 11 in, Tool Weight 1.2 lb

Restrictions and Compliance

Hazardous material

Reviews of Makita #DF012DSE