Makita

9.6V Cordless Flashlight (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 9.6 V
  • Number of Batteries: 1
  • Lamp Type: Xenon
  • Corded/Cordless: Cordless
  • Battery Included / Bare Tool: Bare Tool
  • Replacement Lamps: Mfr. No. 192546-1
  • Includes: (2) Flashlight Bulb
See all product information
This Product is Discontinued
Shop for all Handheld Work Lights
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents