KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter

MAKITA| Zoro #: G1159645| Mfr #: 395-173-011

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 9-1/2"
Length: 6"
For Use With: Mfr. No. DPC7331, DPC7341, DPC8132
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159645 Mfr #: 395-173-011
Height: 9-1/2"Length: 6"
For Use With: Mfr. No. DPC7331, DPC7341, DPC8132Width: 2"
Country of Origin (subject to change): Austria

Description

Air Filter, Length 6 In., Width 2 In., Height 9-1/2 In., Features -, For Use With Mfr. No. DPC7331, DPC7341, DPC8132

Reviews