KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Grinder, 4-1/2 In.

MAKITA| Zoro #: G2332111| Mfr #: 9564CV

$166.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10.0 ft.
Voltage: 120VAC
Includes: Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8" Wheels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332111 Mfr #: 9564CV
Cord Length: 10.0 ft.Voltage: 120VAC
Includes: Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8" WheelsLock-off: No
Lock-on: YesNominal Amps: 12
Handle Design: Barrel GripTool Length: 11-3/4"
Number of Conductors: 2Item: Angle Grinder
Features: Labyrinth Construction, Sjs (Mechanical Clutch), Variable Speed, Electronic Speed ControlSpeed Type: Variable
Wheel Dia.: 4-1/2"Corded/Cordless: Corded
Spindle Thread Size: 5/8"-11No Load RPM: 2800 to 10,500
Switch Type: SlideTool Weight: 5.3 lbs
Country of Origin (subject to change): United States

Description

Angle Grinder, Wheel Dia. 4-1/2 In., Nominal Amps 12, No Load RPM 2800-10,500, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 11-3/4 In., Tool Weight 5.3 lbs, Speed Type Variable, Handle Design Barrel Grip, Cord Length 10.0 ft., Number of Conductors 2, Features Labyrinth Construction, Sjs (Mechanical Clutch), Variable Speed, Electronic Speed Control, Includes Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8 In. Wheels

Reviews