HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Angle Grinder, 4-1/2 In.

MAKITA| Zoro #: G1388186| Mfr #: GA4530

$70.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Slim Motor Housing, Labyrinth Dust Seal
Corded/Cordless: Corded
Nominal Amps: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388186 Mfr #: GA4530
Features: Slim Motor Housing, Labyrinth Dust SealCorded/Cordless: Corded
Nominal Amps: 6Cord Length: 8.0 ft.
Tool Weight: 4 lbs.Wheel Dia.: 4-1/2"
Speed Type: SingleIncludes: Grinding Wheel, Type 27 Guard, Side Handle, Wrench, Flange, Lock Nut
Switch Type: SlideHandle Design: Barrel Grip
Lock-on: YesVoltage: 120VAC
Tool Length: 10-1/2"Lock-off: No
Item: Angle GrinderSpindle Thread Size: 5/8"-11
Number of Conductors: 2No Load RPM: 11,000
Country of Origin (subject to change): China

Description

Angle Grinder, Wheel Dia. 4-1/2 In., Nominal Amps 6, No Load RPM 11,000, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 10-1/2 In., Tool Weight 4 lbs., Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft., Number of Conductors 2, Features Slim Motor Housing, Labyrinth Dust Seal, Includes Grinding Wheel, Type 27 Guard, Side Handle, Wrench, Flange, Lock Nut

Reviews