Makita
ANGLE GRINDER W/ELEC BRAKE 18V BATTERY
- Zoro #: G502125505
- Mfr #: MPXAG11T
Key Features
- Promotion Restriction: Not eligible for promotion
$640.99
Subtotal: $640.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MAKITA Side Hanlde For Sander Grinder 153489-2
- MAKITA Makita® GA4530, 4-1/2" Angle Grinder GA4530
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non GA4553R
- MAKITA Makita® GA7011C, 7" Electronic Angle Grinder GA7011C
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O GA9060
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. MPGA6010Z
- MAKITA 5 ANGLE GRINDER 105AMP 11,000RPM MAKGA5020
- MAKITA GRINDER 7" ANGLE 6000RPM 15AMP MPGA7021
- MAKITA Grinder ANGLE 4-1/2" 13 AMP SJS MP9564CV
- UNIVERSAL TOOL 5" Angle Grinder, UT8784-5 UT8784-5
- METABO Dust Protection Filter, For Angle Grinder 630792000
- Makita Angle Grinders & Accessories