Battery Pack, 12V, 2.0Ah, NiCd

MAKITA| Zoro #: G1022287| Mfr #: 192598-2

$63.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Long Lasting Maximum Power During Extended Use
Battery Capacity: 2.0Ah
For Use With: Makita 12V Cordless Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022287 Mfr #: 192598-2
Features: Long Lasting Maximum Power During Extended UseBattery Capacity: 2.0Ah
For Use With: Makita 12V Cordless ToolsVoltage: 12.0
Series: MforceCordless Tool Battery Type: NiCd
Country of Origin (subject to change): China

Description

Battery, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 2.0Ah, Series Mforce, For Use With Makita 12V Cordless Tools, Features Long Lasting Maximum Power During Extended Use

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews