Battery Pack, 12V, 2.6Ah, NiMH

MAKITA| Zoro #: G1535091| Mfr #: 193157-5

$84.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Multi Contact Terminals Ensure Tight Connection to Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration
Battery Capacity: 2.6Ah
For Use With: Makita 12V Cordless Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535091 Mfr #: 193157-5
Features: Multi Contact Terminals Ensure Tight Connection to Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and VibrationBattery Capacity: 2.6Ah
For Use With: Makita 12V Cordless ToolsVoltage: 12.0
Series: MforceCordless Tool Battery Type: NiMH
Country of Origin (subject to change): China

Description

Battery, Voltage 12.0, Cordless Tool Battery Type NiMH, Battery Capacity 2.6Ah, Series Mforce, For Use With Makita 12V Cordless Tools, Features Multi Contact Terminals Ensure Tight Connection to Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews