PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Battery Pack, 18V, 2.6Ah, NiMH

MAKITA| Zoro #: G1117514| Mfr #: 193159-1

$102.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Replacement for The 6347Dwde(X), Nickel Metal HydrideBattery Capacity: 2.6AhSeries: Mforce
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117514 Mfr #: 193159-1
Features: Replacement for The 6347Dwde(X), Nickel Metal HydrideBattery Capacity: 2.6Ah
Series: MforceVoltage: 18.0
For Use With: Makita 18V Cordless ToolsItem: Battery
Cordless Tool Battery Type: NiMHCountry of Origin (subject to change): China

Description

Battery, Voltage 18.0, Cordless Tool Battery Type NiMH, Battery Capacity 2.6Ah, Series Mforce, For Use With Makita 18V Cordless Tools, Features Replacement for The 6347Dwde(X), Nickel Metal Hydride

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews