Battery Pack, 9.6V, 1.3Ah, NiCd

MAKITA| Zoro #: G2448056| Mfr #: B9000

$50.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Rechargeable In 1 hr. or Less
Battery Capacity: 1.3Ah
For Use With: Makita 9.6V Cordless Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448056 Mfr #: B9000
Features: Rechargeable In 1 hr. or LessBattery Capacity: 1.3Ah
For Use With: Makita 9.6V Cordless ToolsVoltage: 9.6
Series: StandardCordless Tool Battery Type: NiCd
Country of Origin (subject to change): Japan

Description

Battery, Voltage 9.6, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, Series Standard, For Use With Makita 9.6V Cordless Tools, Features Rechargeable In 1 hr. or Less

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews