SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Charger, 12.0V, Li-Ion

MAKITA| Zoro #: G1823062| Mfr #: DC10WB

$54.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Charger Input Voltage: 120VACNumber of Ports: 1For Use With: Makita 12.0V Li-Ion Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823062 Mfr #: DC10WB
Charger Input Voltage: 120VACNumber of Ports: 1
For Use With: Makita 12.0V Li-Ion BatteriesCordless Tool Battery Type: Li-Ion
Item: Battery ChargerGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): China

Description

Battery Charger, Lithium Ion, Voltage 120, For Use With Makita 7.2, 10.8 and 12V Lithium Ion Batteries, Battery Number Stock No G1131365 And G3027814, Battery Capacity (AH) -, -, Includes -

Reviews