Skip to Main Content
customer-service Help
Makita

Battery Included Die Grinder, 18V DC

Makita Battery Included Die Grinder,  18V DC XDG01T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$419.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $419.00

Makita #XDG01T Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 18V DC
  • No Load RPM: 25,000 RPM
  • Collet Capacity: 1/4 in
  • Handle Type: In-Line
  • Cordless Tool Battery Type: Li-Ion
  • Series: LXT
  • Brushless Motor: No
  • Corded/Cordless: Cordless
  • Switch Type: Slide
  • Battery Capacity: (2) 5.0 Ah
  • Battery Included: 38XU33
  • Tool Length: 15 3/4 in
  • Tool Weight: 4.4 lb
  • Corded/Banded: Cordless
  • Features: Built-in LED. Protection, Round Shaped Collet Nut Reduces the Possibility of Damage, Stepped Neck for Working in Tights Spaces, Vent Slots Designed
  • Includes: 1/4 in Collet Mfr. No. 763625-8, Tool Bag Mfr. No. 821016-X, (2) Spanner Wrench Mfr. Mo. 781039-9
  • Battery Pack Replacement: 4NNN2
  • Application: Grinding
  • Dust Sealed Switch: No
  • Charger Model: DC18RC
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Brake Type: None
  • Charger Included: Yes
  • Battery Model No.: BL1850B
  • Anti-Kickback Clutch Type: None
  • Grip Style: Barrel Grip
  • Tether Style: Not Tether Capable
  • Number of Batteries Included: 2
  • Anti-Restart Technology: No
  • Lock-Off Switch: No
  • Accessory Free Tool Change: No
  • Overall Length: 15 3/4 in
  • Max. Speed: 26,000 RPM
  • Grinder Orientation: Straight
  • Battery Series: 18V LXT Lithium-Ion
  • Lock-On Switch: Yes
  • For Wheel Dia.: 1.5 in
  • Power Source: Cordless
  • Collet Size: 1/4 in
  • Case Included: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Die Grinder, Battery Included, Voltage 18.0 V, 25,000 RPM No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series LXT, Switch Type Slide Switch, Battery Included 38XU33, Battery Pack Replacement 4NNN2, Battery Capacity 5.0 Ah, Features Aluminum Housing, LED Light, Slide Switch with Lock-On, Star Protection Computer Controls, Vent Slots, Tool Length 15 3/4 in, Tool Weight 4.4 lb

Restrictions and Compliance

Hazardous material

Reviews of Makita #XDG01T