Makita
Brushless 6-1/2" Plunge, 36V (18V X2) LXT
- Zoro #: G903528660
- Mfr #: XPS01PMJ

Hover or click to zoom Tap to zoom
$565.94
- Promotion Restriction: Not eligible for promotion
- Item: Brushless 6-1/2" Plunge,36V (18V X2) LXT
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $565.94
Makita #XPS01PMJ Specifications
- Zoro #: G903528660
- Mfr #: XPS01PMJ
- Promotion Restriction: Not eligible for promotion
- Item: Brushless 6-1/2" Plunge,36V (18V X2) LXT
- Country of Origin (subject to change): China
Description
Brushless 6-1/2 In. Plunge,36V (18V X2) LXT
Restrictions and Compliance
- Hazardous material
Reviews of Makita #XPS01PMJ
Explore more
- MAKITA Cordless Circular Saw Kit, 18V, 4.0Ah XSC02Z, XSC02Z + BL1840B-2
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case SP6000J1
- MAKITA XGT Brushless 7-1/4" Circular Sa, 40V GSH01M1
- MAKITA 7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake 5007MGA
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw CC02Z
- BOSCH 7-1/4In Circular Saw 15 Amp CS10
- SKILSAW Circular Saw.120V, 15.0A, 19-1/2 in.L SPT77W-72
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw, Guide Rail Base XSH08Z
- Makita Circular Saws