Circular Saw, 16-5/16 In. Blde, 2200 rpm

MAKITA| Zoro #: G1311353| Mfr #: 5402NA

$776.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311353 Mfr #: 5402NA
Corded/Cordless: CordedAmps: 15.0
Depth of Cut @ 90 Deg.: 6-1/4"Blade Dia.: 16-5/16"
Handle Type: TiltDepth of Cut @ 45 Deg.: 4-3/16"
Voltage: 120VACShoe Material: Aluminum
Blade Side: RightCord Length: 10 Ft.
Number of Conductors: 2Arbor Size: 1"
Tool Length: 24-5/16"Standards: UL Listed, CSA Certified
Includes: 32T Carbide Tipped Blade (A-90956), Blade Wrench (783204-6), Rip Fence (164019-4), Saw Storage Holder (194701-1), Blade Stabilizer for Stable Blade Rotation and Superior Cutting PerformanceNo Load RPM: 2200
Brake Type: ElectricBevel Capacity: 45 Degrees
Tool Weight: 32.1 lb.Features: Low Noise Level, Large Depth Control Lever
Item: Circular SawCountry of Origin (subject to change): United States

Product Description

Circular Saw, Blade Dia. 16-5/16 In., Blade Side Right, No Load RPM 2200, Arbor Size 1 In., Depth of Cut @ 90 Deg. 6-1/4 In., Depth of Cut @ 45 Deg. 4-3/16 In., Amps 15.0, Tool Length 24-5/16 In., Tool Weight 32.1 lb., Bevel Capacity 45 Degrees, Shoe Material Aluminum, Cord Length 10 ft., Number of Conductors 2, Brake Type Electric, Handle Type Tilt, Voltage 120VAC, Features Low Noise Level, Large Depth Control Lever, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.