JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

15 Amp, 10" dia. Compound Miter Saw, 120 V, 4600 RPM

MAKITA| Zoro #: G1532045| Mfr #: LS1040

$246.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532045 Mfr #: LS1040
Arbor Size: 5/8"Slide: No
Crosscut @ 45 Deg. H: 2-3/4"Bevel Capacity: 0 Degrees to 45 Degrees
Bevel Stops: 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 45 DegreesFeatures: Dual Post Compound Pivoting Arm, Machined Aluminum Base, Shaft Lock
Includes: Carbide Blade, Vertical Vise, Dust Bag, Triangular Rule, Socket WrenchBlade Type: 40T Carbide
Item: Compound Miter SawBlade Dia.: 10"
No Load RPM: 4600Crosscut @ 90 Deg. H: 2-3/4"
Crosscut @ 90 Deg. W: 5-1/8"Crosscut @ 45 Deg. W: 3-5/8"
Corded/Cordless: CordedWidth: 18-3/4"
Length: 20-7/8"Height: 21"
Amps: 15.0Voltage: 120VAC
Country of Origin (subject to change): China

Product Description

Compound Miter Saw, Blade Dia. 10 In., Slide No, No Load RPM 4600, Crosscut @ 45 Deg. H 2-3/4 In., Crosscut @ 45 Deg. W 3-5/8 In., Crosscut @ 90 Deg. H 2-3/4 In., Crosscut @ 90 Deg. W 5-1/8 In., Arbor Size 5/8 In., Blade Type 40T Carbide Tipped, Tool Weight 24.2 lb., Miter Capacity 0 Degrees to 45 Degrees Left and 0 Degrees to 52 Degrees Right, Bevel Capacity 0 to 45 Degrees , Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , Length 20-7/8 In., Width 18-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.