Cordless Band Saw Kit, 18V, 44-7/8 In.

MAKITA| Zoro #: G1845575| Mfr #: XBP02

$626.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1845575 Mfr #: XBP02
Voltage: 18.0Light: Yes
Corded/Cordless: CordlessDrive Type: Direct
Number of Speeds: VariableHandle Type: Ergonomic
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionTool Weight: 14.1 lb.
Green Certification or Other Recognition: ENERGY STAR RatedSurface Ft. per Min. Low: 275
Surface Ft. per Min. High: 530Battery Capacity: 3.0Ah
Battery Included: (2) 4NNN2Standards: -
Item: Cordless Band Saw KitBattery Pack Replacement: 4NNN2
Includes: ChargerBattery Included / Bare Tool: Battery Included
Rectangle Capacity: 4-3/4" x 4-3/4"Round Capacity: 4-3/4"
Tool Length: 20-5/8"Blade Length: 44-7/8"
Cordless Tool Battery Type: Li-IonCountry of Origin (subject to change): Japan

Product Description

Cordless Band Saw Kit, Battery Included, Voltage 18.0, Blade Length 44-7/8 In., Rectangle Capacity 4-3/4 In. x 4-3/4 In., Round Capacity 4-3/4 In., Cordless Tool Battery Type Li-Ion, Surface Ft. per Min. High 530, Surface Ft. per Min. Low 275, Number of Speeds Variable, Battery Included (2) G1826352, Battery Pack Replacement 4NNN2, Battery Capacity 3.0Ah, Drive Type Direct, Handle Type Ergonomic, Light Yes, Tool Length 20-5/8 In., Tool Weight 14.1 lb., Standards -, Includes Charger

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.