- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Leaf Blowers & Vacuums
- /
- Leaf Blowers
- /
- Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb
Makita
Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb
- Zoro #: G7598355
- Mfr #: XBU02PT
Tap to zoom
Hover or click to zoom
$377.71
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Blower
- Blowers and Vacuums Item: Handheld
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $377.71
Makita #XBU02PT Specifications
- Zoro #: G7598355
- Mfr #: XBU02PT
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Blower
- Blowers and Vacuums Item: Handheld
- Blowers and Vacuums Power Type: Cordless Electric
- Vacuum Function: No
- Blowers and Vacuums Air Speed Range: Less Than 125 mph
- Blowers and Vacuums Air Flow Range: 401 to 500 cfm
- Voltage: 36 V
- dBA: 61
- Weight: 9 lb
- Max. Air Flow: 473 cfm
- Max. Air Speed: 120 mph
- Fuel Type: Battery
- Battery Type: Li-Ion
- Battery Amperage: 5.0Ah
- Includes: (2) Batteries, Charger
- Speed Control: Variable
- Blowers and Vacuums Battery Voltage: 36 V
- Number of Wheels: 0
- Compliance: UL Listed
- Charge Time: 45 min
- Run Time: 28 min
- Country of Origin (subject to change): United States
Description
Handheld, Fuel Type Battery, Cordless Electric, Compliance UL Listed, Max. Air Flow 473 cfm, Max. Air Speed 120 mph, Battery Included, dBA 61, Weight 9 lb, Speed Control Variable, Number of Wheels 0, Battery Type Li-Ion, 28 min Run Time, Blowers and Vacuums Battery Voltage 36 V, Charge Time 45 min, Battery Amperage 5.0Ah, Includes (2) Batteries, Charger, Voltage 36 V, Vacuum Function No, Blowers and Vacuums Air Speed Range Less Than 125 mph, Blowers and Vacuums Air Flow Range 401 to 500 cfm
Restrictions and Compliance
- Hazardous material
Reviews of Makita #XBU02PT
Explore more
- MAKITA XGT Brushless Blower Kit, 565 cfm GBU01M1
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb XBU03SM1
- MAKITA Blower, 36 V CBU01Z
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb XBU05Z + BL1840BDC1
- MAKITA Handheld Blower, 356 cfm, 145 mph, 10 lb BHX2500CA
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb XBU04PT
- BLACK & DECKER 40V MAX* Lithium Sweeper - Battery and Charger Not Included LSW36B
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V DCE100M1
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb LB6003
- MILWAUKEE M18 FUEL Blower 2724-20
- EARTHWISE 2-Amp, Variable Speed Corded Blower/Vac/Mulcher BVM22012
- Makita Leaf Blowers