20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cordless Circular Saw Kit, 18V, 6-1/2 In

MAKITA| Zoro #: G0661613| Mfr #: XSS01

$387.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661613 Mfr #: XSS01
Voltage: 18.0Cordless Tool Battery Type: Li-Ion
Tool Length: 13-5/8"Blade Dia.: 6-1/2"
Corded/Cordless: CordlessFeatures: Electric Brake, Built In LED, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel, Rapid Optimum Charger
Cutting Depth @ 45 Degrees: 1-9/16"Cutting Depth @ 90 Degrees: 2-1/4"
Arbor Hole: 5/8"No Load RPM: 3700
Blade Side: LeftBattery Pack Replacement: 4NNN2
Battery Capacity: 3.0AhStandards: UL Listed, CSA Certified, EPA
Includes: (2) Batteries, Blade, 30 min. Rapid Charger and Tool CaseGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Green Certification or Other Recognition: ENERGY STAR RatedItem: Cordless Circular Saw Kit
No Load RPM: 3700Battery Included: (2) 4NNN2
Blade Side: LeftShoe Material: Steel
Tool Weight: 7.6 lb.Bevel Adjustment: 0 Degrees to 50 Degrees
Battery Included / Bare Tool: Battery IncludedCountry of Origin (subject to change): China

Product Description

Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 Degrees to 50 Degrees , Cordless Tool Battery Type Li-Ion, Cutting Depth @ 45 Degrees 1-9/16 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3700, Shoe Material Steel, Arbor Hole 5/8 In., Battery Included (2) G1826352, Battery Pack Replacement 4NNN2, Battery Capacity 3.0Ah

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.